Beli grease gun nozzle di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAMADA Micro Hose (Selang Pompa Gemuk)
    46%
    Mulai

    Rp1.299.900

    YAMADA Micro Hose (Selang Pompa Gemuk)
    Deskripsi:
    If the lubrication nozzle of the lever type grease gun (excluding push type) or SK type hand bucket pump does not match the shape of the lubrication port (grease fitting), or if there is a lubrication port in a place where lubrication is difficult, Please use a suitable nozzle or micro hose. Remove the attached nozzle and attach it.
  2. TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)
    Deskripsi:
    - A hose and a nozzle for relay are prepared for various injection work and grease gun.
  3. WESTWARD Grease Coupler
    Mulai

    Rp399.900

    WESTWARD Grease Coupler
    atribut:
    • Accessory Type: Grease Coupler
  4. SATA Taper Nozzle For Grease Gun
    Mulai

    Rp30.900

    SATA Taper Nozzle For Grease Gun
    atribut:
    • Origin: China
  5. Kennedy Push Type Grease Gun with Universal Connector (Pistol Gemuk)
    Mulai

    Rp189.900

    Kennedy Push Type Grease Gun with Universal Connector (Pistol Gemuk)
    Deskripsi:
    Robust metal body. Versatile one-hand operation. Supplied with universal nozzle connector for standard grease fittings.
    atribut:
    • Body Material: Metal
    • Body Finish/Coating: Enamel
    • Capacity (cc): 118
    • Coupler Type: Needlepoint
    • Fill Type: Pump
    • Gun/Can Type: Push Grease Gun
    • Spout/Nozzle Length (mm): 35
    • Spout/Nozzle Type: Straight Rigid
  6. TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Mulai

    Rp239.900

    TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)
    Deskripsi:
    -A hose and a nozzle for relay are prepared for various injection work and grease gun.
    atribut:
    • Total Length: 170mm
    • Connecting Screw Diameter: R1/8
  7. TRUSCO Air Duster Gun (Semprotan Angin Kompresor)
    Mulai

    Rp239.900

    TRUSCO Air Duster Gun (Semprotan Angin Kompresor)
    Deskripsi:
    For drying, cooling, dust work by blowing
    atribut:
    • Connection Diameter: 1/4 plug
    • Length (mm): 220
    • Maximum Working Pressure (MPa): 1
    • Nozzle Diameter: G1/8
    • Nozzle Length (mm): 90
    • Weight (g): 112
    • Nozzle diameter (mm): 2
    • Purpose of Use: For drying by air blow, cooling and dust work.
  8. KYOTO TOOL (KTC) Long Hexagon Bit Socket 6pt 3/8 Inch
    Mulai

    Rp199.900

    KYOTO TOOL (KTC) Long Hexagon Bit Socket 6pt 3/8 Inch
    atribut:
    • Overall Length: 128 mm
    • Square Drive: 9.5 mm (3/8 inch)
  9. Makita Air Hose
    Mulai

    Rp949.900

    Makita Air Hose
    atribut:
    • Hose Length (m): 10
    • Hose Inner x Outer Diameter (mm): 6.5x10
  10. THK Ring Ball RBI Type (Right-hand Thread Type)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp199.900

    THK Ring Ball RBI Type (Right-hand Thread Type)
    Deskripsi:
    A series in which the Shaft and holder are on the same line, which can apply a tensile compressive load and achieve smooth rotation.
    atribut:
    • JIS Class: JIS Class 2
    • Material: Holder: Shank with high-strength zinc alloy balls (spherical surface hardness): Hv650 or more Shank with balls (shank): S35C (colored chromate treatment) Boots: NBR special synthetic rubber
    • Type: Right-hand thread type
  11. TRUSCO Grease Gun 600cc (Pistol Gemuk)
    Mulai

    Rp1.099.900

    TRUSCO Grease Gun 600cc (Pistol Gemuk)
    Deskripsi:
    -Supports both cartridge grease and hand packing.-Chuck Type Nozzle
    atribut:
    • Dimension: 28.0cm
    • Foot Width Size: EE
    • Shoe Length: 30.5cm
    • Color: Black
    • Body and Sole Materials: Rubber
    • Backing Materials: Knitting
  12. SKF Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    SKF Grease Gun (Pistol Gemuk)
    Deskripsi:
    The SKF Grease Gun LAGH 400 is ideal for usage in agricultural, industrial and construction industries and for private use. The grease gun is equipped with a filler nipple and air-release valve for easy re-filling by filler or grease pumps. It can also suitable for usage with grease cartridges. The ergonomic design for one handed operation, the flexible high pressure hose and the possibility to mount the hose in both horizontal and vertical position makes this grease gun very versatile and easy to use.
    atribut:
    • Length (mm): 370
    • Operation: One handed
    • Maximum Pressure (bar): 300
    • Maximum Pressure (MPa): 30
    • Hose: Yes, 300mm
    • Can Be Filled with Grease Filler Pump: Yes, with SKF LAGF 18 or LAGF 50
    • Extension Pipe: Optional
    • Filling Connection: DIN 1283
    • Grease Supply: Loose or Cartridge
    • NLGI Class of Lubricant (max): 2
    • Pipe/Hose Thread Connection: M10x1
    • Recommended Applications: For manual filling of greasing points in industrial, construction and agricultural applications
    • Reservoir Volume (ml): 500
    • Suitable for Grease Nipples: Standard nipples as per DIN 71412
    • Use of Standard Grease Cartridges: Yes, type DIN 1284
    • Volume per Stroke (mL): 0.46
  13. LUBRIMATIC Grease Gun Accessories (Aksesori Pistol Gemuk)
    Mulai

    Rp569.900

    LUBRIMATIC Grease Gun Accessories (Aksesori Pistol Gemuk)
    atribut:
    • UNSPSC: 27112901
    • For use with: Grease Gun
    • Material: Steel
Daftar Harga grease gun nozzle Terbaru October 2026
YAMADA Micro Hose (Selang Pompa Gemuk)Rp1.299.900
Yamada Corporation Micro Hose for Grease Pump (Selang Pompa Gemuk)Rp559.900
TRUSCO Hose & Nozzle for Grease Gun (Selang Pompa Gemuk)Rp129.900
Wipro Grease Nipple Bent 90° (Steel) (Nipel Gemuk Mekanikal)Rp3.900
WESTWARD Grease CouplerRp399.900
SATA Taper Nozzle For Grease GunRp30.900
TRUSCO Nozzle for Grease GunRp129.900
Kennedy Push Type Grease Gun with Universal Connector (Pistol Gemuk)Rp189.900
TRUSCO Hose & Nozzle for Grease Gun 170mm (Selang Pompa Gemuk)Rp239.900
MAXPOWER Flat Nozzle for Grease Gun (Kepala Selang Grease Gun)Rp16.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)